Zoro Homepage

Automotive Paint, Gray/White, 11 oz

  • Mfr # ETSP10000

  • Zoro # G208396148


product price: $12.69
/ea
Sold in multiples of 6 for $76.14

Key Features

Container Size
11 oz
Standards
OSHA
Resin Type
Lacquer
Dry Time
48 hr
Features
Multi-Color, Restores Factory Trunk Appearance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETSP10000
Zoro #
G208396148
UPC #
026916090942
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Gray & White
Standards
OSHA
Resin Type
Lacquer
Dry Time
48 hr
Features
Multi-Color, Restores Factory Trunk Appearance
Item
Automotive Paint
Dry Time Tack Free
1 hr
Base Type
Solvent
Sub Brand
Trunk Paint
Dry Time to Recoat
24 hr
Surface Texture
Smooth
Container Type
Aerosol Can
Flammability
Flammable
Maximum Application Temperature
95 Degrees F
Use Location
Interior
Paint Dispensing Style
Upright
Resistance Properties
Water Resistant
Finish Texture
Splatter
Coverage Area
12 to 15 sq ft
Compatible Surface Material
Metal
Coating Application
Metal Lockers; Storage Chests; Trunk
Minimum Application Temperature
60 Degrees F

Description

Automotive Paint, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Not Applicable, Finish Texture Splatter, Resin Type Lacquer, Color Gray & White, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand Trunk Paint, Paint Dispensing Style Upright, Coating Application Metal Lockers; Storage Chests; Trunk, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Multi-Color, Restores Factory Trunk Appearance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.