Zoro Homepage

Automotive Paint, Orange/Red, 12 oz

  • Mfr # EDE160707

  • Zoro # G908396776


product price: $9.19
/ea

Key Features

Color
Chevy Orange-Red
Container Size
12 oz
Standards
OSHA
Dry Time Tack Free
30 min
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDE160707
Zoro #
G908396776
UPC #
026916916075
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Chevy Orange-Red
Standards
OSHA
Item
Automotive Paint
Dry Time Tack Free
30 min
Base Type
Solvent
Dry Time
48 hr
Resin Type
Solvent-Based
Paint Dispensing Style
Upright
Sub Brand
Engine Enamel
Features
Conical Nozzle, Will Not Blister, Flake, Crack or Peel
Coating Application
Engine Accessories; Engine Blocks
Use Location
Interior
Compatible Surface Material
Metal
Surface Texture
Smooth
Dry Time to Recoat
24 hr
Maximum Application Temperature
92 Degrees F
Coverage Area
12 to 15 sq ft
Container Type
Aerosol Can
Minimum Application Temperature
60 Degrees F
Heat Resistant
Yes
Maximum Temperature Resistance
500 Degrees F
Resistance Properties
Fluid Resistant, Oil Resistant
Flammability
Flammable
Sheen
Gloss
Finish Texture
No Texture

Description

Automotive Paint, Base Type Solvent, Color Family Red, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Chevy Orange-Red, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Engine Enamel, Paint Dispensing Style Upright, Coating Application Engine Accessories; Engine Blocks, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.