Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Paint, Purple, 12 oz

  • Mfr # EDE164007

  • Zoro # G108396804


product price: $9.19
/ea

Key Features

Color
Plum Purple
Container Size
12 oz
Standards
OSHA
Base Type
Solvent
Dry Time Tack Free
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDE164007
Zoro #
G108396804
UPC #
026916916402
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Plum Purple
Standards
OSHA
Item
Automotive Paint
Base Type
Solvent
Dry Time Tack Free
30 min
Resin Type
Solvent-Based
Dry Time
48 hr
Container Type
Aerosol Can
Resistance Properties
Fluid Resistant, Oil Resistant
Paint Dispensing Style
Upright
Heat Resistant
Yes
Minimum Application Temperature
60 Degrees F
Maximum Temperature Resistance
500 Degrees F
Features
Conical Nozzle, Will Not Blister, Flake, Crack or Peel
Sub Brand
Engine Enamel
Flammability
Flammable
Compatible Surface Material
Metal
Surface Texture
Smooth
Finish Texture
No Texture
Coverage Area
12 to 15 sq ft
Dry Time to Recoat
24 hr
Coating Application
Engine Accessories; Engine Blocks
Sheen
Gloss
Maximum Application Temperature
92 Degrees F
Use Location
Interior

Description

Automotive Paint, Base Type Solvent, Color Family Purple, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Plum Purple, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Engine Enamel, Paint Dispensing Style Upright, Coating Application Engine Accessories; Engine Blocks, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.