Zoro Homepage

Automotive Paint, Red, 12 oz

  • Mfr # EDE165307

  • Zoro # G908396790


product price: $9.55
/ea

Key Features

Color
Red
Container Size
12 oz
Resin Type
Solvent-Based
Dry Time
48 hr
Dry Time Tack Free
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDE165307
Zoro #
G908396790
UPC #
026916516534
Country of Origin
United States

Dimensions

Container Size
12 oz

Description

Automotive Paint, Base Type Solvent, Color Family Red, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Red, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Engine Enamel, Paint Dispensing Style Upright, Coating Application Engine Accessories; Engine Blocks, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Conical Nozzle, Will Not Blister, Flake, Crack or Peel..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.