Zoro Homepage

Automotive Paint, Silver, 12 oz

  • Mfr # EHWP10207

  • Zoro # G108396088


product price: $10.29
/ea

Key Features

Container Size
12 oz
Features
Restore to Original Wheel Appearance or Customize
Dry Time Tack Free
30 min
Resin Type
Lacquer
Dry Time
48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHWP10207
Zoro #
G108396088
UPC #
026916001023
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Graphite
Features
Restore to Original Wheel Appearance or Customize
Dry Time Tack Free
30 min
Resin Type
Lacquer
Item
Automotive Paint
Dry Time
48 hr
Base Type
Solvent
Surface Texture
Smooth
Heat Resistant
Yes
Compatible Surface Material
Metal, Plastic
Reflective
Yes
Minimum Application Temperature
60 Degrees F
Dry Time to Recoat
24 hr
Sub Brand
Wheel Coating
Finish Texture
No Texture
Container Type
Aerosol Can
Flammability
Flammable
Sheen
Gloss
Maximum Application Temperature
95 Degrees F
Paint Dispensing Style
Upright
Coverage Area
12 to 14 sq ft
Resistance Properties
Brake Resistant, Chemical Resistant, Crack Resistant, Dust Resistant, Flake Resistant
Coating Application
Wheels and Accessories

Description

Automotive Paint, Base Type Solvent, Color Family Metallic, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Graphite, Container Size 12 oz, Coverage Area 12 to 14 sq ft, Sub Brand Wheel Coating, Paint Dispensing Style Upright, Coating Application Wheels and Accessories, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Restore to Original Wheel Appearance or Customize

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.