Zoro Homepage

Automotive Paint, White, 11 oz

  • Mfr # EHVP10500

  • Zoro # G608396069


product price: $10.15
/ea
Sold in multiples of 6 for $60.90

Key Features

Container Size
11 oz
Features
Fan Spray Nozzle, Flexible Self-Priming Formula
Standards
OSHA
Dry Time
48 hr
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHVP10500
Zoro #
G608396069
UPC #
026916399816
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
White
Features
Fan Spray Nozzle, Flexible Self-Priming Formula
Standards
OSHA
Dry Time
48 hr
Base Type
Solvent
Dry Time Tack Free
30 min
Item
Automotive Paint
Resin Type
Solvent-Based
Finish Texture
No Texture
Minimum Application Temperature
70 Degrees F
Maximum Application Temperature
90 Degrees F
Coverage Area
12 to 14 sq ft
Sub Brand
Vinyl & Fabric Coating
Container Type
Aerosol Can
Coating Application
Consoles; Dash Boards; Door Panels; Shifters Boots; Vinyl Seats
Dry Time to Recoat
24 hr
Sheen
Gloss
Flammability
Flammable
Resistance Properties
Crack Resistant, Flake Resistant, Peel Resistant
Use Location
Interior
Surface Texture
Smooth
Compatible Surface Material
Fabric, Vinyl
Paint Dispensing Style
Upright

Description

Automotive Paint, Base Type Solvent, Color Family White, Compatible Surface Material Fabric, Vinyl, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color White, Container Size 11 oz, Coverage Area 12 to 14 sq ft, Sub Brand Vinyl & Fabric Coating, Paint Dispensing Style Upright, Coating Application Consoles; Dash Boards; Door Panels; Shifters Boots; Vinyl Seats, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.