Zoro Homepage

Automotive Primer, Gold, 12 oz

  • Mfr # EDAP16907

  • Zoro # G708396075


product price: $12.95
/ea

Key Features

Container Size
12 oz
Color
Gold
Dry Time Tack Free
30 min
Resin Type
Lacquer
Dry Time
48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDAP16907
Zoro #
G708396075
UPC #
026916946904
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Gold
Item
Automotive Primer
Dry Time Tack Free
30 min
Resin Type
Lacquer
Dry Time
48 hr
Base Type
Water
Minimum Application Temperature
60 Degrees F
Container Type
Aerosol Can
Maximum Application Temperature
95 Degrees F
Surface Texture
Smooth
Resistance Properties
Corrosion Resistant
Features
Fan Spray Nozzle, Perfect for Spot Repairs, Superior Etching Ability on Bare Surfaces
Sheen
Flat
Coverage Area
12 to 15 sq ft
Paint Dispensing Style
Upright
Dry Time to Recoat
24 hr
Finish Texture
No Texture
Sub Brand
Automotive Primer
Coating Application
Automotive Priming Projects; Spot Repairs
Flammability
Not Available
Compatible Surface Material
Aluminum, Fiberglass, Metal

Description

Automotive Primer, Base Type Water, Color Family Metallic, Compatible Surface Material Aluminum, Fiberglass, Metal, Sheen Flat, Finish Texture No Texture, Resin Type Lacquer, Color Gold, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Automotive Primer, Paint Dispensing Style Upright, Coating Application Automotive Priming Projects; Spot Repairs, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.