Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Primer, Light Gray, 12 oz

  • Mfr # EDAP16887

  • Zoro # G408396085


product price: $9.26
/ea

Key Features

Container Size
12 oz
Color
Light Gray
Dry Time Tack Free
30 min
Standards
OSHA
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDAP16887
Zoro #
G408396085
UPC #
026916164834
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Light Gray
Dry Time Tack Free
30 min
Standards
OSHA
Base Type
Solvent
Dry Time
48 hr
Item
Automotive Primer
Resin Type
Lacquer
Maximum Application Temperature
92 Degrees F
Surface Texture
Smooth
Features
Fan Spray Nozzle, For Use on Prepainted and Unpainted Surfaces, Helps Achieve Top Coat Uniformity, Sands Easily
Coating Application
General Purpose
Sub Brand
Automotive Primer
Paint Dispensing Style
Upright
Flammability
Flammable
Container Type
Aerosol Can
Sheen
Flat
Minimum Application Temperature
60 Degrees F
Dry Time to Recoat
24 hr
Compatible Surface Material
Fiberglass, Metal, Wood
Finish Texture
No Texture
Coverage Area
12 to 15 sq ft

Description

Automotive Primer, Base Type Solvent, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Lacquer, Color Light Gray, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Automotive Primer, Paint Dispensing Style Upright, Coating Application General Purpose, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.