Zoro Homepage

Automotive Primer, Red Oxide, 11 oz

  • Mfr # EFP102007

  • Zoro # G608396083


product price: $10.35
/ea

Key Features

Container Size
11 oz
Resin Type
Lacquer
Standards
OSHA
Base Type
Solvent
Dry Time
48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFP102007
Zoro #
G608396083
UPC #
026916321022
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Red Oxide
Resin Type
Lacquer
Standards
OSHA
Base Type
Solvent
Dry Time
48 hr
Dry Time Tack Free
30 min
Item
Automotive Primer
Dry Time to Recoat
24 hr
Container Type
Aerosol Can
Maximum Application Temperature
92 Degrees F
Features
Easy Sanding Properties, Fan Spray Nozzle, Improves Top Coat Adhesion
Sheen
Flat
Flammability
Flammable
Minimum Application Temperature
60 Degrees F
Coating Application
Minor Imperfections; Scratches
Coverage Area
12 to 15 sq ft
Resistance Properties
Rust Resistant, Smooth Resistant
Finish Texture
No Texture
Sub Brand
Automotive Primer
Compatible Surface Material
Fiberglass, Metal, Wood
Paint Dispensing Style
Upright
Surface Texture
Smooth

Description

Automotive Primer, Base Type Solvent, Color Family Red, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Lacquer, Color Red Oxide, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand Automotive Primer, Paint Dispensing Style Upright, Coating Application Minor Imperfections; Scratches, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.