Zoro Homepage

Automotive Primer, Red Oxide, 12 oz

  • Mfr # EDAP16947

  • Zoro # G208396100


product price: $7.79
/ea
Sold in multiples of 6 for $46.74

Key Features

Container Size
12 oz
Color
Red Oxide
Resin Type
Lacquer
Dry Time Tack Free
30 min
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDAP16947
Zoro #
G208396100
UPC #
026916946942
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Red Oxide
Resin Type
Lacquer
Dry Time Tack Free
30 min
Base Type
Solvent
Standards
OSHA
Dry Time
48 hr
Item
Automotive Primer
Maximum Application Temperature
92 Degrees F
Flammability
Flammable
Finish Texture
No Texture
Paint Dispensing Style
Upright
Surface Texture
Smooth
Container Type
Aerosol Can
Sheen
Flat
Sub Brand
Automotive Primer
Compatible Surface Material
Fiberglass, Metal, Wood
Minimum Application Temperature
60 Degrees F
Features
Fan Spray Nozzle, For Use on Prepainted and Unpainted Surfaces, Helps Achieve Top Coat Uniformity, Sands Easily
Coating Application
General Purpose
Coverage Area
12 to 15 sq ft
Dry Time to Recoat
24 hr

Description

Automotive Primer, Base Type Solvent, Color Family Red, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Lacquer, Color Red Oxide, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Automotive Primer, Paint Dispensing Style Upright, Coating Application General Purpose, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.