Zoro Homepage
This item is Discontinued.
Dupli-Color Automotive Touch Up Paint, Glossy, 0.5 oz. NGGM3400

Automotive Touch Up Paint, Glossy, 0.5 oz. (Discontinued)

  • Mfr # NGGM3400
  • Zoro # G1560413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGGM3400
Zoro #
G1560413
UPC #
-
Country of Origin
Unknown

Dimensions

Size
0.5 oz.

Details

Item
Automotive Touch Up Paint
Finish
Glossy
Color
Silver
VOC Content
731.64g/L
Dry Time
1 hr.
Application Method
Brush, Pen
Dry Time Tack Free
1/4 hr.
For Use With
General Motors
Application Temperature
70 to 90 Degrees F

Description

Automotive Touch Up Paint, Silver, Gloss Finish, Container Size 0.5 oz, Dry Time 1 hr, Dry Time Tack Free 1/4 hr, VOC Content 731.64g/L, Application Temperature 70 to 90 Degrees F, Application Method Brush, Pen, For Use With General Motors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, MA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.