Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caliper Paint, 12 oz. Aerosol Can

  • Mfr # EBCP10300

  • Zoro # G3234697


product price: $10.49
/ea
Sold in multiples of 6 for $62.94

Key Features

Container Size
11 oz
Net Weight
12 oz
Color
Silver
Base Type
Solvent
Resin Type
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBCP10300
Zoro #
G3234697
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Net Weight
12 oz
Color
Silver
Item
Caliper Paint
Base Type
Solvent
Resin Type
Ceramic
Dry Time
1 hr
Compatible Surface Material
Metal
Heat Resistant
Yes
Finish Texture
Gloss
Resistance Properties
Chemical and Brake Dust Resistant, Chip Resistant
Maximum Application Temperature
92 Degrees F
Minimum Application Temperature
68 Degrees F
Sub Brand
Caliper
Coverage Area
12 to 15 sq ft
Features
Conical Nozzle
Paint Dispensing Style
Upright
Maximum Temperature Resistance
500 Degrees F
Sheen
High-Gloss
Includes
Caliper Aerosol Cleaner, Caliper Paint Pint, Masking Tape, Paint Brush, Step-by-Step Instruction Booklet, Stir Stick

Description

Caliper Paint, Base Type Solvent, Color Family Metallic, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Gloss, Resin Type Ceramic, Color Silver, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand Caliper, Paint Dispensing Style Upright, Dry Time 1 hr, Features Conical Nozzle, Heat Resistant Yes, Includes Caliper Aerosol Cleaner, Caliper Paint Pint, Masking Tape, Paint Brush, Step-by-Step Instruction Booklet, Stir Stick, Maximum Application Temperature 92 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.