Zoro Homepage

Grease and Wax Remover, 11 oz, Aerosol

  • Mfr # EPS200000

  • Zoro # G908396141


product price: $8.49
/ea
Sold in multiples of 6 for $50.94

Key Features

Dry Time
48 hr
Base Type
Water
Standards
OSHA
Cure Time
15 minutes
Application
Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS200000
Zoro #
G908396141
UPC #
026916157065
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Grease and Wax Remover
Dry Time
48 hr
Base Type
Water
Standards
OSHA
Cure Time
15 minutes
Application
Cleaning
Flammability
Not Available
Dry Time to Recoat
24 hr
Coating Application
Multi-Purpose
Features
Foaming Action Makes for Easy Application, Safe on All Automotive Surfaces, Use During all Steps of the Painting Process
Surface Texture
Smooth
Container Type
Aerosol
Sub Brand
Automotive Prep Series
Finish Texture
No Texture
Paint Dispensing Style
Upright
Compatible Surface Material
Aluminum, Fiberglass, Metal, Plastic
VOC Content Weight Percentage
8.5%
Remover Type
Grease and Wax Remover
Product Form
Liquid
Contains
2-Propanol, Butane, Propane, Water
Strength
Premium
Use Location
Exterior
For Use On
Bare Aluminum, Bare Metal, Bare Plastic, Enamel Paint, Gelcoat Fiberglass, Lacquer Paint, Urethane Paint
Odorless
No
Materials Removed
Adhesives, Dirt, Grease, Oil, Tar, Wax

Description

Grease and Wax Remover, Materials Removed Adhesives, Dirt, Grease, Oil, Tar, Wax, Remover Type Grease and Wax Remover, Contains 2-Propanol, Butane, Propane, Water, Base Type Water, Product Form Liquid, Container Size 11 oz, Cure Time 15 minutes, Includes Not Applicable, Application Cleaning, For Use On Bare Aluminum, Bare Metal, Bare Plastic, Enamel Paint, Gelcoat Fiberglass, Lacquer Paint, Urethane Paint, Use Location Exterior, Odorless No, VOC Content Weight Percentage 8.5 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.