Zoro Homepage

Grease and Wax Remover, Liquid, 1ct, Bottle

  • Mfr # ECM543000

  • Zoro # G008396140


product price: $14.49
/ea
Sold in multiples of 6 for $86.94

Key Features

Dry Time
48 hr
Application
Cleaning
Resin Type
Solvent-Based
Base Type
Water
Cure Time
15 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM543000
Zoro #
G008396140
UPC #
026916067814
Country of Origin
United States

Dimensions

Container Size
1 ct

Details

Item
Grease and Wax Remover
Dry Time
48 hr
Application
Cleaning
Resin Type
Solvent-Based
Base Type
Water
Cure Time
15 minutes
Surface Texture
Smooth
Dry Time to Recoat
24 hr
Finish Texture
No Texture
Features
Dries Quickly with No Residue, Promotes Maximum Paint Adhesion
Compatible Surface Material
Aluminum, Metal
Sub Brand
Premium Cleaner Series
Container Type
Bottle
Use Location
Exterior
Product Form
Liquid
For Use On
Bare Aluminum, Bare Metal, Bare Plastic, Enamel Paint, Gelcoat Fiberglass, Lacquer Paint, Urethane Paint
Odorless
Yes
VOC Content Weight Percentage
0.5%
Materials Removed
Adhesives, Dirt, Grease, Oil, Tar, Wax
Remover Type
Grease and Wax Remover
Strength
Premium
Contains
Organic Volatiles, Water

Description

Grease and Wax Remover, Materials Removed Adhesives, Dirt, Grease, Oil, Tar, Wax, Remover Type Grease and Wax Remover, Contains Organic Volatiles, Water, Base Type Water, Product Form Liquid, Container Size 1 ct, Cure Time 15 minutes, Includes Not Applicable, Application Cleaning, For Use On Bare Aluminum, Bare Metal, Bare Plastic, Enamel Paint, Gelcoat Fiberglass, Lacquer Paint, Urethane Paint, Use Location Exterior, Odorless Yes, VOC Content Weight Percentage 0.5 Percent, Container Type Bottle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.