High Heat Engine & Exhaust Paints, Prime
- Mfr # EBCP20000
- Zoro # G324176204
product price:Â
$
9.19
/ea
Sold in multiples of 6 for
$55.14
Key Features
Sub Brand
Dupli-Color(R) Caliper Cleaner
Features
Removes grease
Compatible Surface Material
Metal
VOC Content
541.67 g/L
Surface Texture
Rough, Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBCP20000
- Zoro #
- G324176204
- UPC #
- 026916852946
- Country of Origin
- United States
- Sub Brand
- Dupli-Color(R) Caliper Cleaner
- Item
- Auto Paints
- Features
- Removes grease
- Compatible Surface Material
- Metal
- VOC Content
- 541.67 g/L
- Surface Texture
- Rough, Smooth
- Dry Time
- 3 hr
- Base Type
- Solvent
- Coating Application
- Automotive
- Net Weight
- 11 oz
- Use Location
- Exterior
- Container Type
- Aerosol
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- Removes grease
Description
Auto Paints, Base Type Solvent, Compatible Surface Material Metal, Sheen Not Applicable, Finish Texture Not Applicable, Resin Type Not Applicable, Container Size 11 oz, Coverage Area Not Applicable, Sub Brand Dupli-Color(R) Caliper Cleaner, Coating Application Automotive, Container Type Aerosol, Dry Time 3 hr, Features Removes grease, Maximum Temperature Resistance Not Applicable, Net Weight 11 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.