High Heat Engine & Exhaust Paints, Prime
- Mfr # EBCP40000
- Zoro # G124176176
product price:Â
$
52.85
/ea
Sold in multiples of 2 for
$105.70
Key Features
Resin Type
Ceramic
Coverage Area
12 ft²/can - 14 ft²/can
Finish Texture
Gloss
Surface Texture
Rough, Smooth
Heat Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBCP40000
- Zoro #
- G124176176
- UPC #
- 026916400000
- Country of Origin
- United States
- Resin Type
- Ceramic
- Coverage Area
- 12 ft²/can - 14 ft²/can
- Finish Texture
- Gloss
- Surface Texture
- Rough, Smooth
- Heat Resistant
- Yes
- Includes
- Caliper Aerosol Cleaner, Caliper Paint Pint, Masking Tape, Paint Brush, Step-by-Step Instruction Booklet, Stir Stick
- Color
- Red
- Compatible Surface Material
- Metal
- Features
- Fast drying durable finish
- Coating Application
- Automotive
- Item
- Auto Paints
- Container Type
- Box, Aerosol
- Use Location
- Exterior
- Sheen
- Gloss
- Dry Time to Recoat
- 15 min
- Dry Time
- 1 hr
- VOC Content
- 594.32 g/L
- Base Type
- Ceramic
- Resistance Properties
- Automotive Chemicals, Brake Dust, Resistant to Chipping
- Sub Brand
- Dupli-Color(R) Brake Caliper Paint Kit
- Wire Color
- Red
Dimensions
- Container Size
- 8 oz
- Fits Chest Size
- Fast drying durable finish
Description
Auto Paints, Base Type Ceramic, Color Family Red, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Gloss, Resin Type Ceramic, Color Red, Container Size 8 oz, Coverage Area 12 ft2/can - 14 ft2/can, Sub Brand Dupli-Color(R) Brake Caliper Paint Kit, Coating Application Automotive, Container Type Box, Aerosol, Dry Time 1 hr, Dry Time to Recoat 15 min, Features Fast drying durable finish, Heat Resistant Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.