Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lacquer Thinner, Liquid, 1 ct, Can

  • Mfr # ECM501A00

  • Zoro # G508396039


product price: $12.39
/ea
Sold in multiples of 4 for $49.56

Key Features

Base Type
Solvent
Resin Type
Lacquer
Cure Time
15 minutes
Contains
Acetone
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM501A00
Zoro #
G508396039
UPC #
026916605016
Country of Origin
United States

Dimensions

Container Size
1 ct

Details

Base Type
Solvent
Resin Type
Lacquer
Cure Time
15 minutes
Contains
Acetone
Standards
OSHA
Container Type
Can
Application
Cleaning, Reducing Paint
Item
Lacquer Thinner
Flammability
Not Available
Sub Brand
Specialty Chemical Series
Finish Texture
No Texture
For Use On
Acrylic, Bare Aluminum, Bare Metal, Enamel, Lacquer
Use Location
Exterior
Materials Removed
Acrylic, Enamel, Lacquer
VOC Content Weight Percentage
0%
Odorless
No
Remover Type
Paint Thinner, Solvent
Product Form
Liquid
Strength
Premium

Description

Lacquer Thinner, Materials Removed Acrylic, Enamel, Lacquer, Remover Type Paint Thinner, Solvent, Contains Acetone, Base Type Solvent, Product Form Liquid, Container Size 1 ct, Cure Time 15 minutes, Includes Not Applicable, Application Cleaning, Reducing Paint, For Use On Acrylic, Bare Aluminum, Bare Metal, Enamel, Lacquer, Use Location Exterior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Can, Color Not Applicable, Coverage Area Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.