Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Remover, Liquid, 1 ct, Can

  • Mfr # ECM521A00

  • Zoro # G508396138


product price: $13.89
/ea
Sold in multiples of 4 for $55.56

Key Features

Base Type
Solvent
Resin Type
Acetone
Dry Time
48 hr
Application
Cleaning, Reducing Paint
Cure Time
15 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM521A00
Zoro #
G508396138
UPC #
026916605214
Country of Origin
United States

Dimensions

Container Size
1 ct

Details

Base Type
Solvent
Resin Type
Acetone
Dry Time
48 hr
Item
Paint Remover
Application
Cleaning, Reducing Paint
Cure Time
15 minutes
Contains
Acetone
Features
Evaporates Quickly and Leaves No Residue Behind
Container Type
Can
Sub Brand
Specialty Chemical Series
Dry Time to Recoat
24 hr
Finish Texture
No Texture
Surface Texture
Smooth
Use Location
Exterior
Strength
Premium
Materials Removed
Acrylic, Enamel, Lacquer
For Use On
Acrylic, Bare Aluminum, Bare Metal, Enamel, Lacquer
Product Form
Liquid
VOC Content Weight Percentage
0%
Odorless
No
Remover Type
Paint Thinner, Solvent

Description

Paint Remover, Materials Removed Acrylic, Enamel, Lacquer, Remover Type Paint Thinner, Solvent, Contains Acetone, Base Type Solvent, Product Form Liquid, Container Size 1 ct, Cure Time 15 minutes, Includes Not Applicable, Application Cleaning, Reducing Paint, For Use On Acrylic, Bare Aluminum, Bare Metal, Enamel, Lacquer, Use Location Exterior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Can, Color Not Applicable, Coverage Area Not Applicable, Dry Time 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.