Zoro Homepage

Paint Remover, Liquid, 1 gal, Can

  • Mfr # ECM522A00

  • Zoro # G808396166


product price: $32.59
/ea
Sold in multiples of 2 for $65.18

Key Features

Base Type
Solvent
Resin Type
Acetone
Dry Time
48 hr
Contains
Acetone
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM522A00
Zoro #
G808396166
UPC #
026916605221
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Base Type
Solvent
Resin Type
Acetone
Dry Time
48 hr
Contains
Acetone
Container Type
Can
Application
Cleaning, Reducing Paint
Cure Time
15 minutes
Item
Paint Remover
Features
Evaporates Quickly and Leaves No Residue Behind
Sub Brand
Specialty Chemical Series
Finish Texture
No Texture
Surface Texture
Smooth
Dry Time to Recoat
24 hr
Remover Type
Paint Thinner, Solvent
Strength
Premium
Use Location
Exterior
Odorless
No
VOC Content Weight Percentage
0%
Materials Removed
Acrylic, Enamel, Lacquer
For Use On
Acrylic, Bare Aluminum, Bare Metal, Enamel, Lacquer
Product Form
Liquid

Description

Paint Remover, Materials Removed Acrylic, Enamel, Lacquer, Remover Type Paint Thinner, Solvent, Contains Acetone, Base Type Solvent, Product Form Liquid, Container Size 1 gal, Cure Time 15 minutes, Includes Not Applicable, Application Cleaning, Reducing Paint, For Use On Acrylic, Bare Aluminum, Bare Metal, Enamel, Lacquer, Use Location Exterior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Can, Color Not Applicable, Coverage Area Not Applicable, Dry Time 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.