Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Stripper, Liquid, 11 oz, Aerosol

  • Mfr # EST300000

  • Zoro # G908396110


product price: $13.59
/ea
Sold in multiples of 6 for $81.54

Key Features

Base Type
Solvent
Container Size
11 oz
Dry Time
48 hr
Application
Removing Paint
Features
Consumer Safe, Methylene Chloride and NMP-Free, Vertical Cling, Fast-Acting Formula, Works in 30 Minutes or Less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EST300000
Zoro #
G908396110
UPC #
026916156716
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Base Type
Solvent
Dry Time
48 hr
Application
Removing Paint
Features
Consumer Safe, Methylene Chloride and NMP-Free, Vertical Cling, Fast-Acting Formula, Works in 30 Minutes or Less
Container Type
Aerosol
Contains
1,3-Dioxolane, Acetone, Carbon Dioxide, Ethanol, Isopropanolamine, Med. Aliphatic Hydrocarbon Solvent, Toluene
Standards
OSHA
Item
Paint Stripper
Cure Time
30 minutes
Surface Texture
Smooth
Flammability
Not Available
Compatible Surface Material
Glass, Metal, Wood
Dry Time to Recoat
24 hr
Sub Brand
Automotive Prep Series
Finish Texture
No Texture
Paint Dispensing Style
Upright
Remover Type
Paint and Varnish Remover
Odorless
No
VOC Content Weight Percentage
49.6%
Materials Removed
Acrylic, Enamel, Graffiti, Lacquer, Latex, Paint, Polyurethane, Varnish
Product Form
Liquid
Strength
Extra-Strength
Use Location
Exterior
For Use On
Bare Aluminum, Bare Metal, Bare Plastic, Enamel Paint, Gelcoat Fiberglass, Lacquer Paint, Urethane Paint

Description

Paint Stripper, Materials Removed Acrylic, Enamel, Graffiti, Lacquer, Latex, Paint, Polyurethane, Varnish, Remover Type Paint and Varnish Remover, Contains 1,3-Dioxolane, Acetone, Carbon Dioxide, Ethanol, Isopropanolamine, Med. Aliphatic Hydrocarbon Solvent, Toluene, Base Type Solvent, Product Form Liquid, Strength Extra-Strength, Container Size 11 oz, Cure Time 30 minutes, Includes Not Applicable, Application Removing Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.