Zoro Homepage

Paint Thinner, Liquid, 1 ct, Can

  • Mfr # ECM531A00

  • Zoro # G408396146


product price: $14.49
/ea
Sold in multiples of 4 for $57.96

Key Features

Base Type
Solvent
Resin Type
Solvent-Based
Container Size
1 ct
Dry Time
48 hr
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM531A00
Zoro #
G408396146
UPC #
026916605313
Country of Origin
United States

Dimensions

Container Size
1 ct

Details

Base Type
Solvent
Resin Type
Solvent-Based
Dry Time
48 hr
Container Type
Can
Contains
1,2,4-Trimethylbenzene, Light Aliphatic Hydrocarbon
Application
Cleaning, Reducing Paint
Item
Paint Thinner
Standards
OSHA
Cure Time
15 minutes
Features
Allows Paint to Bond Better to the Surface
Sub Brand
Premium Cleaner Series
Finish Texture
No Texture
Surface Texture
Smooth
Flammability
Not Available
Dry Time to Recoat
24 hr
Odorless
No
VOC Content Weight Percentage
100%
Remover Type
Paint Thinner, Solvent
Materials Removed
Enamels, Oil-Based Paint, Polyurethanes, Stains, Varnishes
Strength
Premium
Use Location
Exterior
Product Form
Liquid
For Use On
Acrylic, Bare Aluminum, Bare Metal, Enamel, Lacquer

Description

Paint Thinner, Materials Removed Enamels, Oil-Based Paint, Polyurethanes, Stains, Varnishes, Remover Type Paint Thinner, Solvent, Contains 1,2,4-Trimethylbenzene, Light Aliphatic Hydrocarbon, Base Type Solvent, Product Form Liquid, Container Size 1 ct, Cure Time 15 minutes, Includes Not Applicable, Application Cleaning, Reducing Paint, For Use On Acrylic, Bare Aluminum, Bare Metal, Enamel, Lacquer, Use Location Exterior, Odorless No, VOC Content Weight Percentage 100 Percent, Container Type Can

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, MI, NH, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.