Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dupli-Color Primer, Filler, 12 oz. DPP104

Primer, Filler, 12 oz. (Discontinued)

  • Mfr # DPP104
  • Zoro # G0870362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP104
Zoro #
G0870362
UPC #
026916681041
Country of Origin
Unknown

Dimensions

Container Size
16 oz

Details

Item
Auto Body Filler Primer
Color
Gray
Net Weight
12 oz.
Coverage
Up to 14 sq. ft.
Dry Time
25 min
VOC Content
0.5
Application Method
Spray
Color Family
Grays
Sub-Category
Auto Body Filler

Description

Auto Body Filler Primer, Gray, Container Size 16 oz, Net Weight 12 oz, Coverage Up to 14 sq ft, Dry Time 25 min, Application Method Spray, VOC Content 0.5

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.