Zoro Homepage
This item is Discontinued.
Dupli-Color Primer, Self Etching, 12 oz. DPP101

Primer, Self Etching, 12 oz. (Discontinued)

  • Mfr # DPP101
  • Zoro # G0259314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP101
Zoro #
G0259314
UPC #
026916681010
Country of Origin
Unknown

Dimensions

Container Size
16 oz.

Details

Application Method
Spray
Color
Greenish Beige
Color Family
Browns
Net Weight
12 oz.
Coverage
Up to 14 sq. ft.
Sub-Category
Paint
Dry Time
25 min.
Item
Self Etching Primer
VOC Content
0.5

Description

Self Etching Primer, Greenish Beige, Container Size 16 oz., Net Weight 12 oz., Coverage Up to 14 sq. ft., Dry Time 25 min., Application Method Spray, VOC Content 0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.