Truck Bed Roller Kit, 1 ct
Mfr # ETRG103A0
Zoro # G508396817
product price: $25.19
/eaSold in multiples of 4 for $100.76
Key Features
Coating Application
Frames; Jeep Tubs; Truck Beds
Dry Time
48 hr
Dry Time to Recoat
24 hr
Container Size
1 ct
Resistance Properties
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETRG103A0
Zoro #
G508396817
UPC #
026916001030
Country of Origin
China
Dimensions
Container Size
1 ct
Details
Item
Truck Bed Roller Kit
Coating Application
Frames; Jeep Tubs; Truck Beds
Dry Time
48 hr
Dry Time to Recoat
24 hr
Resistance Properties
Impact Resistant
Sub Brand
Truck Bed Coating
Surface Texture
Smooth
Paint Dispensing Style
Upright
Maximum Application Temperature
92 Degrees F
Dry Time Tack Free
1 hr
Minimum Application Temperature
68 Degrees F
Color
Clear
Features
Versatile All-Purpose Protective Coating
Description
Truck Bed Roller Kit, Base Type Not Applicable, Color Family Clear, Compatible Surface Material Not Applicable, Sheen Not Applicable, Finish Texture Not Applicable, Resin Type Not Applicable, Color Clear, Container Size 1 ct, Coverage Area Not Applicable, Sub Brand Truck Bed Coating, Paint Dispensing Style Upright, Coating Application Frames; Jeep Tubs; Truck Beds, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Versatile All-Purpose Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.