Zoro Homepage
This item is Discontinued.
Dupli-Color VHT Engine Enamel High Temp, Can SP128

VHT Engine Enamel High Temp, Can (Discontinued)

  • Mfr # SP128
  • Zoro # G812338435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP128
Zoro #
G812338435
UPC #
-
Country of Origin
United States

Description

VHT 550°F 288°C Engine Enamels are available in a wide range of colors, including exact match factory colors. All colors have excellent durability and superior heat and chemical resistance. They are specially formulated to withstand corrosion, rust, salt spray, chemicals and additives of today's gasoline blends and degreasers. VHT 550°F 288°C Engine Enamels are a unique blend of urethane and ceramic resins, which produce a tough and long-lasting finish for engines, engine accessories or wherever a tough, durable heat or chemical-resistant finish is needed. Features EZ Touch Conical Nozzle|Maximum Heat Dissipation And Durability|Ceramic Resins Resist Heat Up To 550° F|Dry To Touch In 30 Minutes / Handle In 1 Hour|Resistant To Oil And Other Automotive Fluids|Will Not Blister/Flake/Crack/Peel|Use on Engine Block And Underhood Accessories

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.