0 Coverall. Collar. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. 5X

  • Mfr # SL125BWH5X001200

  • Zoro # G5373706


product price:  $321.99
/pk 12, $26.83/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL125BWH5X001200
Zoro #
G5373706
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
53 3/4 in to 57 1/4 in
Thickness
13 mil
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Maximum
57 1/4 in
Chest Size - Minimum
53-3/4 in

Details

Item
Coverall
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
3.6 oz
Inseam
33 in
Series
Tychem 4000/1200
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Color Family
Whites
Level of Protection
Liquid Tight
Includes Outer Boot Flaps
No
Attached Hood
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Includes Thumb Loops
No
Material Weight
3.6 oz/sq yd
Gas Tight
No
Material Performance
Light Duty
Garment Style
Coverall
Packaging
Bulk
Closure Features
Storm Flap
Liquid Tight
Yes
Spray Tight
Yes
Reduced Spray
Yes
Includes Boot Covers
No
Anti-Static
No
Collar Style
Plain
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
EPA Protection Level
B
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 80 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products