0 Coverall. Collar. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. 5X

  • Mfr # SL125TWH5X000600
  • Zoro # G3712296
product price: 
$
298.99
/pk of 6, $49.83/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL125TWH5X000600
Zoro #
G3712296
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Thickness
13 mil
Fits Chest Size
53 3/4 in to 57 1/4 in
Fits Waist Size
53 3/4 in to 57 1/4 in
Minimum Height
79 in
Maximum Height
82 in
Chest Size - Maximum
57 1/4 in
Chest Size - Minimum
53-3/4 in

Details

Item
Coveralls
Color
White
Material
Tychem 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.6 oz
Inseam
33 in
Series
SL125T
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Level of Protection
Liquid Tight
Color Family
Whites
Anti-Static
No
Attached Hood
No
Material Performance
Light Duty
Material Weight
3.6 oz/sq yd
Reduced Spray
Yes
Liquid Tight
Yes
Packaging
Bulk
Closure Features
Storm Flap
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Includes Boot Covers
No
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Gas Tight
No
Garment Style
Coverall
Spray Tight
Yes
Collar Style
Plain
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
16 CFR 1610
Sterilization Status
Non-Sterile
Front Closure
Zipper
Shell Material
Tychem(R) 4000
Wire Color
White

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.