0 Coverall. Collar. Elastic Wrists. Attached Socks. Storm Flap with Adhesive Closure. White. 2X

  • Mfr # SL121BWH2X001200

  • Zoro # G0708060


product price:  $356.99
/pk 12, $29.75/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL121BWH2X001200
Zoro #
G0708060
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
2XL
Fits Chest Size
44 1/4 in to 47 3/4 in
Thickness
13 mil
Maximum Height
76 in
Minimum Height
72 in
Chest Size - Minimum
44-1/4 in
Chest Size - Maximum
47 3/4 in
Fits Waist Size
44 1/4 in to 47 3/4 in

Details

Item
Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Spray
Fabric Weight
3.6 oz
Inseam
30 in
Series
Tychem 4000/121
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Attached Hood
No
Includes Thumb Loops
No
Reduced Spray
Yes
Collar Style
Plain
Spray Tight
Yes
Anti-Static
No
Coverall Construction
Collared with Elastic Cuffs and Attached Socks
Closure Features
Storm Flap
Material Performance
Light Duty
Material Weight
3.6 oz/sq yd
Garment Style
Coverall
Packaging
Bulk
Gas Tight
No
Includes Boot Covers
No
Liquid Tight
Yes
Includes Outer Boot Flaps
No
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Level of Protection
Liquid Tight
Color Family
Whites
Industry Type
Healthcare

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 76 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.