0 Coverall. Collar. Elastic Wrists. Attached Socks. Storm Flap with Adhesive Closure. White. 5X

  • Mfr # SL121TWH5X000400

  • Zoro # G2007019


product price:  $203.99
/pk 4, $51.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL121TWH5X000400
Zoro #
G2007019
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
5XL
Thickness
13 mil
Fits Chest Size
53 3/4 in to 57 1/4 in
Fits Waist Size
53 3/4 in to 57 1/4 in
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Minimum
53-3/4 in
Chest Size - Maximum
57 1/4 in

Details

Item
Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.6 oz
Inseam
33 in
Series
Tychem 4000/400
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Color Family
Whites
Level of Protection
Liquid Tight
Garment Style
Coverall
Material Weight
3.6 oz/sq yd
Liquid Tight
Yes
Includes Outer Boot Flaps
No
Attached Hood
No
Packaging
Bulk
Gas Tight
No
Collar Style
Plain
Anti-Static
No
Closure Features
Storm Flap
Spray Tight
Yes
Includes Boot Covers
No
Reduced Spray
Yes
Includes Thumb Loops
No
Material Performance
Light Duty
Coverall Construction
Collared with Elastic Cuffs and Attached Socks
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.