Shop DUPONT

0 Coverall. Collar. Open Wrists and Ankles. Storm Flap with Adhesive Closure. White. 5X

  • Mfr # SL120BWH5X001200
  • Zoro # G0111804

product price: 
$
419.99
/pk of 12, $35.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem 4000
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL120BWH5X001200
Zoro #
G0111804
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
White
Material
Tychem 4000
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Spray
Fabric Weight
3.6 oz
Inseam
33 1/2 in
Series
SL120B
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Color Family
Whites
Level of Protection
Liquid Tight
Liquid Tight
Yes
Gas Tight
No
Attached Hood
No
Anti-Static
No
Material Weight
3.6 oz/sq yd
Reduced Spray
Yes
Spray Tight
Yes
Includes Thumb Loops
No
Coverall Construction
Collared with Open Cuffs and Ankles
Includes Boot Covers
No
Collar Style
Plain
Packaging
Bulk
Includes Outer Boot Flaps
No
Closure Features
Storm Flap
Garment Style
Coverall
Material Performance
Light Duty
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Clean Process Status
Not Clean Processed
EPA Protection Level
B
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
16 CFR 1610
Front Closure
Zipper
Shell Material
Tychem(R) 4000
Wire Color
White
Traction Material
Tychem 4000

Dimensions

Size
5XL
Fits Chest Size
53 3/4 in to 57 1/4 in
Fits Waist Size
53 3/4 in to 57 1/4 in
Thickness
13 mil
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Maximum
57 1/4 in
Chest Size - Minimum
53-3/4 in

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders, Height - Maximum 80 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.