Shop DUPONT

0 Standard Fit Hood. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. 4X

  • Mfr # SL127TWH4X0006RF
  • Zoro # G704970781

product price: 
$
373.99
/pk of 6, $62.33/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL127TWH4X0006RF
Zoro #
G704970781
UPC #
0888120022528
Country of Origin
Honduras
Item
Coveralls
Color
White
Material
Tychem 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
32 1/2 in
Series
Tychem 4000
Hazard Protection Type
Aerosols, Bloodborne Pathogen, Hazardous Powders, Light Chemical Splash, Moderate Liquid Chemical Splash
Coverall Style
Hooded
Hood Style
Open
Includes Outer Boot Flaps
No
Gas Tight
No
Material Performance
Heavy Duty
High-Visibility
No
Material Weight
3.6 oz/sq yd
Features
Abrasion-Resistant, Paint Spraying
Closure Features
Storm Flap
Includes Thumb Loops
No
Attached Glove Style
Not Included
Spray Tight
Yes
Includes Boot Covers
No
Garment Style
Coverall
Attached Hood
Yes
Packaging
Bulk
Brand and Series
DuPont(TM) Tychem(R) 4000 SL127T
Sterilization Status
Non-Sterile
Reduced Spray
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
Front Closure
Zipper
Shell Material
Tychem(R) 4000
Wire Color
White
Liquid Tight
Yes
Traction Material
Tychem 4000

Dimensions

Size
4XL
Minimum Height
78 in
Maximum Height
79 in
Chest Size - Maximum
54 1/4 in
Chest Size - Minimum
50 3/4 in
Fits Chest Size
Abrasion-Resistant, Paint Spraying

Description

Coveralls, Ankle Closure Elastic, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products