Shop DUPONT

0 Standard Fit Hood. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. 5X

  • Mfr # SL127TWH5X000600

  • Zoro # G6605720


product price:  $306.99
/pk 6, $51.17/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL127TWH5X000600
Zoro #
G6605720
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
53 3/4 in to 57 1/4 in
Fits Waist Size
53 3/4 in to 57 1/4 in
Thickness
13 mil
Minimum Height
79 in
Maximum Height
82 in
Chest Size - Maximum
57 1/4 in
Chest Size - Minimum
53-3/4 in

Details

Item
Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.6 oz
Inseam
33 1/2 in
Series
Tychem 4000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Liquid Tight
Features
Abrasion-Resistant, Paint Spraying
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Spray Tight
Yes
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Gas Tight
No
Garment Style
Coverall
Closure Features
Storm Flap
Hood Style
Elastic
Attached Hood
Yes
Anti-Static
No
Packaging
Bulk
Liquid Tight
Yes
Material Weight
3.6 oz/sq yd
Includes Thumb Loops
No
Reduced Spray
Yes
Material Performance
Light Duty
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
Sterilization Status
Non-Sterile
EPA Protection Level
B
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.