Shop DUPONT

0 Standard Fit Hood. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. 6X

  • Mfr # SL127TWH6X000600
  • Zoro # G5007637

product price: 
$
350.99
/pk of 6, $58.50/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL127TWH6X000600
Zoro #
G5007637
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
White
Material
Tychem 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.6 oz
Inseam
34 1/2 in
Series
Tychem 4000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Whites
Features
Abrasion-Resistant, Paint Spraying
Garment Style
Coverall
Reduced Spray
Yes
Includes Boot Covers
No
Hood Style
Elastic
Liquid Tight
Yes
Material Weight
3.6 oz/sq yd
Includes Thumb Loops
No
Spray Tight
Yes
Attached Hood
Yes
Gas Tight
No
Material Performance
Light Duty
Closure Features
Storm Flap
Packaging
Bulk
Anti-Static
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps
No
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
EPA Protection Level
B
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
16 CFR 1610
Front Closure
Zipper
Shell Material
Tychem(R) 4000
Wire Color
White
Traction Material
Tychem 4000

Dimensions

Size
6XL
Thickness
13 mil
Fits Waist Size
57 3/4 in to 61 1/4 in
Fits Chest Size
Abrasion-Resistant, Paint Spraying
Maximum Height
85 in
Minimum Height
81 in
Chest Size - Minimum
57-3/4 in
Chest Size - Maximum
61 1/4 in

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Height - Maximum 85 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products