Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dupont Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 13 in H WFQTC70001

Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 13 in H (Discontinued)

  • Mfr # WFQTC70001
  • Zoro # G5378317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFQTC70001
Zoro #
G5378317
UPC #
186366000448
Country of Origin
China

Dimensions

Height
13 in
Outside Dia.
3"
Filter Diameter
3 in
Diameter
3 in
Overall Height
13 in
Removes Particle Size Down To
Less than 1 micron

Details

Application
Undersink
Flow Rate
0.5 gpm
For Use With
Filtration
Max. Pressure
90 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
500 gal
Housing Material
ABS
Reduces
Atrazine, Cyst, Lead, Lindane, Particulates
Fits Brand
DuPont
Filter Flow Rate
0.5 gpm
Micron Rating
0.5 micron
Filter Reduces
Carbon, Cyst, VOC
Item
Quick Connect Filter
Standards
NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53
Material of Construction
ABS and Carbon
Includes
Cartridge Only
Type
Carbon Block
Filter Media
Carbon
Series
DuPont QuickTwist
Features
Easy Quarter-Turn Filter Changes
Maximum Temperature
100 Degrees F
Maximum Pressure
90 psi
Compatible Mfr. Model Number
Qt270005, Qt390001
Shell Material
Carbon

Description

Quick Connect Filter, For Use With Filtration, Reduces Atrazine, Cyst, Lead, Lindane, Particulates, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 3 in, Overall Height 13 in, Service Life 500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, Series DuPont QuickTwist, Compatible Mfr. Model Number Qt270005, Qt390001, Features Easy Quarter-Turn Filter Changes, Maximum Pressure 90 psi, Shell Material Carbon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.