10 Coverall. Collar. Elastic Wrists and Ankles. Elastic Waist. White. 6X

  • Mfr # PB125SWH6X002500

  • Zoro # G9137841


product price:  $105.99
/pk 25, $4.24/ea
Free Shipping & Returns

Key Features

Size
6XL
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB125SWH6X002500
Zoro #
G9137841
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
6XL
Thickness
12 Mil
Fits Chest Size
56 3/4 in to 60 1/4 in
Minimum Height
81 in
Chest Size - Maximum
60-1/4 in
Chest Size - Minimum
59-3/4 in
Maximum Height
88 in

Details

Item
Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
30 1/4 in
Series
ProShield 10/125
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Features
Laydown Collar
Packaging
Bulk
Liquid Tight
No
Gas Tight
No
Reduced Spray
Yes
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Performance
Light Duty
Brand and Series
Dupont ProShield(R) 10
Material Weight
1.3 oz/sq yd
Attached Hood
No
Spray Tight
No
Closure Features
Storm Flap
Anti-Static
No
Collar Style
Plain
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Garment Style
Coverall
High-Visibility
No
Attached Glove Style
Not Included
EPA Protection Level
D
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 63 1/4 in, Chest Size - Minimum 59 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.