10 Coverall. Collar. Open Wrists and Ankles. Elastic Waist. Blue. 7X

  • Mfr # PB120SBU7X002500

  • Zoro # G004871764


product price:  $95.39
/pk 25, $3.82/ea
Free Shipping & Returns

Key Features

Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB120SBU7X002500
Zoro #
G004871764
UPC #
0888120005149
Country of Origin
Viet Nam

Dimensions

Size
7XL
Minimum Height
84 in
Thickness
12 Mil
Maximum Height
88 in
Chest Size - Minimum
59 3/4 in
Chest Size - Maximum
63 1/4 in

Details

Item
Coveralls
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
29 3/4 in
Series
ProShield 10/120
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Collar Style
Plain
Closure Features
Storm Flap
Attached Hood
No
Attached Glove Style
Not Included
Features
Laydown Collar
Garment Style
Coverall
Packaging
Bulk
Material Weight
1.3 oz/sq yd
Clean Process Status
Not Clean Processed
Includes Outer Boot Flaps
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F739
Reduced Spray
Yes
Includes Boot Covers
No
Includes Thumb Loops
No
Anti-Static
No

Description

Coveralls, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 63 1/4 in, Chest Size - Minimum 59 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Open, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.