Shop DUPONT

10 Coverall. Standard Fit Hood. Elastic Wrists and Ankles. Elastic Waist. Blue. 7X

  • Mfr # PB127SBU7X002500
  • Zoro # G504946689

product price: 
$
114.99
/pk of 25, $4.60/ea
Free Shipping & Returns

Key Features

Material
ProShield 10
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PB127SBU7X002500
Zoro #
G504946689
UPC #
0888120005743
Country of Origin
Viet Nam
Item
Coveralls
Color
Blue
Material
ProShield 10
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
30 1/4 in
Series
PB127S
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
High-Visibility
No
Gas Tight
No
Attached Hood
Yes
Attached Glove Style
Not Included
Material Performance
Light Duty
Packaging
Bulk
Features
Attached Hood with Elastic Around Face Opening
Closure Features
Storm Flap
Wrist Closure
Elastic
Garment Style
Coverall
Includes Thumb Loops
No
Hood Style
Open
Includes Outer Boot Flaps
No
Brand and Series
DuPont(TM) ProShield(R) 10 PB127S
Includes Boot Covers
No
Material Weight
1.3 oz/sq yd
Reduced Spray
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Anti-Static
No
Front Closure
Zipper
Shell Material
SMS
Wire Color
Blue
Spray Tight
No
Liquid Tight
No
Traction Material
ProShield 10

Dimensions

Size
7XL
Maximum Height
88 in
Minimum Height
84 in
Thickness
12 mil
Chest Size - Minimum
59 3/4 in
Chest Size - Maximum
63 1/4 in
Fits Chest Size
Attached Hood with Elastic Around Face Opening

Description

Coveralls, Ankle Closure Elastic, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 63 1/4 in, Chest Size - Minimum 59 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, Features Attached Hood with Elastic Around Face Opening, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.