Shop DUPONT

10 Standard Fit Hood. Elastic Wrists. Elastic Waist. Blue. 7X

  • Mfr # PB122SBU7X002500
  • Zoro # G904946722

product price: 
$
130.99
/pk of 25, $5.24/ea
Free Shipping & Returns

Key Features

Material
ProShield 10
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB122SBU7X002500
Zoro #
G904946722
UPC #
0888120005347
Country of Origin
Viet Nam

Dimensions

Size
7XL
Thickness
12 mil
Maximum Height
88 in
Minimum Height
84 in
Chest Size - Maximum
63 1/4 in
Chest Size - Minimum
59 3/4 in
Fits Chest Size
Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots

Details

Item
Coveralls
Color
Blue
Material
ProShield 10
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
29 3/4 in
Series
PB122S
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Attached Glove Style
Not Included
Includes Slip Resistant Sole
Yes
Closure Features
Storm Flap
Gas Tight
No
Features
Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots
Wrist Closure
Elastic
Includes Thumb Loops
No
Packaging
Bulk
Garment Style
Coverall
Hood Style
Open
High-Visibility
No
Attached Hood
Yes
Material Weight
1.3 oz/sq yd
Brand and Series
DuPont(TM) ProShield(R) 10 PB122S
Includes Boot Covers
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Non-Sterile
Reduced Spray
Yes
Clean Process Status
Not Clean Processed
Anti-Static
No
Front Closure
Zipper
Shell Material
SMS
Wire Color
Blue
Spray Tight
No
Liquid Tight
No

Description

Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 63 1/4 in, Chest Size - Minimum 59 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, Features Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products