16x30x1 Pleated Air Filter, 4 PK

  • Mfr # KC16X30X1_4

  • Zoro # G1429733


product price: $80.75
/pk 4, $20.19/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x30x1
Nominal Height
30 in
Nominal Width
16 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC16X30X1_4
Zoro #
G1429733
UPC #
886566293496
Country of Origin
United States

Dimensions

Nominal Filter Size
16x30x1
Nominal Height
30 in
Nominal Width
16 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

16x30x1 (15.5 x 29.5) DuPont ProClear Ultimate Allergen Electrostatic Air Filter MERV 12 Rated. Disposable Pleated HVAC Air Filter. Lasts up to 3 months. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.