17x22x1 Pleated Air Filter, 4 PK
- Mfr # KB17X22X1_4
- Zoro # G1418305
product price:Â
$
51.45
/pk of 4, $12.86/ea
Key Features
Nominal Filter Size
17x22x1
Nominal Height
22 in
Nominal Width
17 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB17X22X1_4
- Zoro #
- G1418305
- UPC #
- 886566254947
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 17x22x1
- Nominal Height
- 22 in
- Nominal Width
- 17 in
- Nominal Depth
- 1 in
Details
- Item
- Pleated Air Filter
Description
17x22x1 (16.75 x 21.75) DuPont High Allergen Care Electrostatic Air Filter MERV 11 Rated. Disposable Pleated HVAC Air Filter. Lasts up to 3 months. Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.