Shop DUPONT
See all product information
Create Account
22x24x1 Pleated Air Filter, 4 PK
Mfr # KB22X24X1_4
Zoro # G1412312
product price:Â
$
53.89
/pk 4, $13.47/ea
Key Features
Nominal Filter Size
22x24x1
Nominal Height
24 in
Nominal Width
22 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB22X24X1_4
- Zoro #
- G1412312
- UPC #
- 886566255029
- Country of Origin
- United States
- Item
- Pleated Air Filter
Description
22x24x1 (21.75 x 23.75) DuPont High Allergen Care Electrostatic Air Filter MERV 11 Rated. Disposable Pleated HVAC Air Filter. Lasts up to 3 months. Made in the USA.