This item is Discontinued.

Dupont 251-TY211S-2XL Tyvek Lab Coats No Pockets Knee Length; 2 Extra Large; Tyvek Frock 251-TY211S-2XL

This item is Discontinued.

Dupont

251-TY211S-2XL Tyvek Lab Coats No Pockets Knee Length; 2 Extra Large; Tyvek Frock (Discontinued)

Mfr # 251-TY211S-2XL
Zoro # G704009047
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
251-TY211S-2XL
Zoro #
G704009047
UPC #
-
Country of Origin
China

Description

Features
  • Elastic opening for tighter fit at wrist.
  • Frock extends to knee.
  • Frocks provide body-length jacket design with front snap closures for easy donning and doffing.
  • Ideal for applications that do not require the full body coverage of a coverall.
  • Laydown collar.
  • Protection is built into the fabric itself, and there are no films or laminates to abrade or wear away.
  • Tyvek fabric offers an inherent barrier to particles down to 1 micron in size.
  • Tyvek fabric's durability advantage over microporous film and SMS fabrics delivers consistently better barrier, even after wear and abrasion.
  • Tyvek garments are composed of flash spun high density polyethylene which creates a unique.
  • Tyvek provides an ideal balance of protection, durability and comfort of any limited use fabric technology
Specification
  • Length - 16 in.
  • Size Group - 2X-Large
  • Material - DuPont Tyvek Frock
  • Color - White
  • Style - Collar, Elastic Wrists, Extends Below Knee, Front Snap Closure, Serged Seams
  • Closure Type - Serged
  • Height - 6 0.75 in.
  • Width - 10., 10 in. [MAX]
  • Item Weight - 7.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.