Shop DUPONT
Create Account
251-TY211S-XL Tyvek Lab Coats No Pockets Knee Length; Extra Large; Tyvek Lab Coat
- Mfr # 251-TY211S-XL
- Zoro # G704009214
product price:Â
$
322.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-TY211S-XL
- Zoro #
- G704009214
- UPC #
- -
- Country of Origin
- China
Description
Features
- Elastic opening for tighter fit at wrist.
- Frock extends to knee.
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing.
- Ideal for applications that do not require the full body coverage of a coverall.
- Laydown collar.
- Protection is built into the fabric itself, and there are no films or laminates to abrade or wear away.
- Tyvek fabric offers an inherent barrier to particles down to 1 micron in size.
- Tyvek fabric's durability advantage over microporous film and SMS fabrics delivers consistently better barrier, even after wear and abrasion.
- Tyvek garments are composed of flash spun high density polyethylene which creates a unique.
- Tyvek provides an ideal balance of protection, durability and comfort of any limited use fabric technology
- Length - 16 in.
- Size Group - X-Large
- Material - DuPont Tyvek Lab Coat
- Color - White
- Style - Collar, Elastic Wrists, Extends Below Knee, Front Snap Closure, Serged Seams
- Closure Type - Serged
- Height - 6 0.75 in.
- Width - 10., 10 in. [MAX]
- Item Weight - 6.60 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.