Shop CONDOR

Coated Gloves, Nylon, Nitrile, 2XL, PR

  • Mfr # 880AW6
  • Zoro # G622834912

product price: 
$
2.59
/pr

Key Features

Glove Lining Material
Nylon
Glove Coating Material
Nitrile
Glove Length
10.5 in
Lint-Free
No
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
880AW6
Zoro #
G622834912
UPC #
-
Country of Origin
Viet Nam
Glove Lining Material
Nylon
Glove Coating Material
Nitrile
Lint-Free
No
Finger Coverage
Full Finger
Reflective Backing
No
Palm Style
Single Layer
Double-Dipped
No
Standards
ANSI/ISEA 105, EN388
Task and Chore Glove Style
Seamless Knit
Glove Hand Style
Left and Right
Glove Features
Breathable
ANSI/ISEA Abrasion Level
4
Pairs per Package
1
Hem Style
Finished
ANSI/ISEA Cut Level
A1
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
Item
Knit Gloves
Latex-Free
No
Palm Type
Coated
Hand Protection Style
Glove
Cuff Style
Elastic
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
1
EN 388 Rating
4131A
Fabric Weight
15 oz
Silicone-Free
No
Knit Material Color
Gray
Sold As
Pair
Base Coating Material
Nitrile
Knit Material
Nylon
Base Coating Coverage
Palm
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Reversible
Yes
Cuff Color
Gray
Insulated
No
Touchscreen Compatible
Yes

Dimensions

Glove Length
10.5 in
Thickness
15 ga
Size- Numeric
11
Size- Alpha
2XL

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4131A, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.