Shop DUPONT

50 Coverall. Collar. Elastic Wrists and Ankles. White. 4X

  • Mfr # NB125SWH4X002500
  • Zoro # G4848405

product price: 
$
125.99
/pk of 25, $5.04/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProShield 50
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB125SWH4X002500
Zoro #
G4848405
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
White
Material
ProShield 50
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
29 1/4 in
Series
NB125S
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Reduced Spray
Yes
Liquid Tight
No
Material Performance
Light Duty
Brand and Series
Dupont ProShield(R) 50
Packaging
Bulk
Material Weight
1.5 oz/sq yd
Collar Style
Plain
Spray Tight
No
Includes Thumb Loops
No
Attached Hood
No
Includes Outer Boot Flaps
No
Gas Tight
No
Includes Boot Covers
No
Garment Style
Coverall
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Anti-Static
No
High-Visibility
No
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
C
Closure Features
Zipper
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Front Closure
Zipper
Shell Material
ProShield(R) 50
Wire Color
White
Traction Material
ProShield 50

Dimensions

Size
4XL
Thickness
10 mil
Fits Chest Size
51 1/4 in to 54 3/4 in
Maximum Height
79 in
Minimum Height
76 in
Chest Size - Minimum
51-1/4 in
Chest Size - Maximum
54 3/4 in

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.