50 Coverall. Standard Fit Hood. Elastic Wrists. White. 4X

  • Mfr # NB122SWH4X002500

  • Zoro # G4848490


product price:  $125.99
/pk 25, $5.04/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB122SWH4X002500
Zoro #
G4848490
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Chest Size
51 1/4 in to 54 3/4 in
Thickness
10 Mil
Maximum Height
79 in
Minimum Height
76 in
Chest Size - Maximum
54 3/4 in
Chest Size - Minimum
51-1/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
28 3/4 in
Series
ProShield 50/122
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Anti-Static
No
Includes Boot Covers
Yes
Coverall Construction
Hooded with Elastic Cuffs and Slip-Resistant Boot Covers
Garment Style
Coverall
Brand and Series
Dupont ProShield(R) 50
Liquid Tight
No
Spray Tight
No
Material Performance
Light Duty
Attached Hood
Yes
Gas Tight
No
Hood Style
Respirator Fit
Reduced Spray
Yes
Includes Thumb Loops
No
Packaging
Bulk
Includes Outer Boot Flaps
No
Material Weight
1.5 oz/sq yd
Includes Slip Resistant Sole
Yes
High-Visibility
No
Closure Features
Zipper
EPA Protection Level
C
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.