Apron, Multi-layer film barrier laminated to polypropylene (2.0 oz/yd^2) substrate, Tan, 44", 2XL

  • Mfr # C3275TTN2X000600

  • Zoro # G6605599


product price:  $208.99
/pk 6, $34.83/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Multi-layer film barrier laminated to polypropylene (2.0 oz/yd^2) substrate
Named Size
2XL
Width
28 1/2 in
Overall Length
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3275TTN2X000600
Zoro #
G6605599
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
2XL
Width
28 1/2 in
Overall Length
44"
Thickness
18 mil
Size
2XL
Length Type
Knee
Sleeve Length
33 in

Details

Item
Apron
Color
Tan
Material
Multi-layer film barrier laminated to polypropylene (2.0 oz/yd^2) substrate
Closure Type
Ties
Number of Pockets
0
Series
C3275T
Seam Style
Bound
Grommet Type
None
Back Style
Open
Includes Sleeves
Yes
Pathogen & Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Material Weight
4.4 oz/sq yd
Apron Type
Sleeve
Neck Closure Type
Snap
Includes Grommets
No
Waist Closure
Tie
FDA Compliant
No
Garment Style
Apron
Material Performance
Heavy Duty
Packaging
Bulk
Breakaway
No
Anti-Static
No
Brand and Series
Dupont Tychem(R) 5000
Cuff Style
Elastic
Specialized Hazard Type
Bloodborne Pathogens
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Liquid Dispersal Type
Splash
Secondary Flame Resistance
No

Description

Apron, Anti-Static No, Apron Material Polypropylene, Apron Type Sleeve, Back Style Open, Breakaway No, Color Tan, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 4.4 oz/sq yd, Named Size 2XL, Neck Closure Type Snap, Overall Length 44 in, Overall Width 28 1/2 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Bound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.