Apron, Multi-layer film barrier laminated to polypropylene (2.0 oz/yd^2) substrate, Tan, 44", 4XL

  • Mfr # C3275TTN4X000600

  • Zoro # G0111673


product price:  $195.64
/pk 6, $32.61/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Multi-layer film barrier laminated to polypropylene (2.0 oz/yd^2) substrate
Named Size
4XL
Width
29 1/2 in
Overall Length
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3275TTN4X000600
Zoro #
G0111673
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
4XL
Width
29 1/2 in
Overall Length
44"
Thickness
18 mil
Size
4XL
Sleeve Length
34 in
Length Type
Knee

Details

Item
Apron
Color
Tan
Material
Multi-layer film barrier laminated to polypropylene (2.0 oz/yd^2) substrate
Closure Type
Ties
Seam Style
Bound
Grommet Type
None
Number of Pockets
0
Series
C3275T
Pathogen & Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Anti-Static
No
Apron Type
Sleeve
Material Performance
Heavy Duty
Packaging
Bulk
Back Style
Open
Cuff Style
Elastic
Includes Grommets
No
Breakaway
No
Neck Closure Type
Snap
Garment Style
Apron
Includes Sleeves
Yes
Material Weight
4.4 oz/sq yd
Waist Closure
Tie
FDA Compliant
No
Brand and Series
Dupont Tychem(R) 5000
Secondary Flame Resistance
No
Specialized Hazard Type
Bloodborne Pathogens
Liquid Dispersal Type
Splash
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671

Description

Apron, Anti-Static No, Apron Material Polypropylene, Apron Type Sleeve, Back Style Open, Breakaway No, Color Tan, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 4.4 oz/sq yd, Named Size 4XL, Neck Closure Type Snap, Overall Length 44 in, Overall Width 29 1/2 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Bound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.