Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apron, Polyethylene Coated High Density Polyethylene, Yellow, 44", L

  • Mfr # QC275BYLLG002500

  • Zoro # G2934410


product price: $182.99
/pk 25, $7.32/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene Coated High Density Polyethylene
Named Size
L
Width
27 1/2 in
Overall Length
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC275BYLLG002500
Zoro #
G2934410
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
L
Width
27 1/2 in
Overall Length
44"
Thickness
10 mil
Size
L
Length Type
Knee
Sleeve Length
31 1/2 in

Details

Item
Apron
Color
Yellow
Material
Polyethylene Coated High Density Polyethylene
Closure Type
Snaps and Ties
Seam Style
Bound
Number of Pockets
0
Series
QC275B
Grommet Type
None
Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034, ASTM D5587
FDA Compliant
No
Neck Closure Type
Snap
Includes Sleeves
Yes
Waist Closure
Tie
Anti-Static
No
Packaging
Bulk
Brand and Series
Dupont Tychem(R) 2000
Back Style
Open
Pathogen & Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Includes Grommets
No
Material Weight
2.5 oz/sq yd
Garment Style
Apron
Breakaway
No
Material Performance
Light Duty
Cuff Style
Elastic
Apron Type
Sleeve
Specialized Hazard Type
Bloodborne Pathogens
Liquid Dispersal Type
Splash
Secondary Flame Resistance
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671

Description

Apron, Anti-Static No, Apron Material Tychem(R) 2000, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 2.5 oz/sq yd, Named Size L, Neck Closure Type Snap, Overall Length 44 in, Overall Width 27 1/2 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Bound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.