Zoro Homepage
This item is Discontinued.
Dupont Boot Covers, Tyvek(R) IsoClean(R), White, Slip Resistant Sole: Yes , M IC447SWHMD01000C

Boot Covers, Tyvek(R) IsoClean(R), White, Slip Resistant Sole: Yes , M (Discontinued)

  • Mfr # IC447SWHMD01000C
  • Zoro # G4959875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC447SWHMD01000C
Zoro #
G4959875
UPC #
888120019153
Country of Origin
China

Dimensions

Size
M
Named Size
M
Overall Height
18 in
Shoe and Boot Cover Height Range
Calf
Shoe and Boot Cover Fits Shoe Size
5 to 7
Material Thickness
5 mil

Details

Item
Boot Covers
Material
Tyvek(R) IsoClean(R)
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
Seam Style
Serged
Protection Type
Cleanroom
Series
Tyvek IsoClean
Waterproof
No
Standards
16 CFR 1610, AATCC 127, ASTM D257 (1081), ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101
Resists
Aerosols, and Non-Hazardous Liquid Splash, Hazardous Dry Particulate
Metal Detectable
No
Material Performance
Light Duty
Packaging
Bulk
Sole Material
Gripper
Anti-Static
No
Garment Style
Boot Cover
Brand and Series
Dupont Tyvek(R) IsoClean(R)
FDA Compliant
No
ISO Cleanroom Class
ISO 4 (Class 10) and above
Liquid Dispersal Type
Splash
Federal 209E Cleanroom Class
1,000
Product Type
Boot Cover
Sterilization Status
Non-Sterile

Description

Boot Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size M, Overall Height 18 in, Packaging Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.